INA KGBO50-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Kgbo Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGBO50-PP-AS
Rubix:101A8266
EAN:4012802048094

Documents
Product details : INA KGBO50-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing units KGBO..-PP-AS, open version, sealed, greased, regreasable.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Height | 93 mm |
| Length | 100 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 8900 N |
| Load rating dyn. C0 | 6600 N |
| Series | kgbo..-pp-as |
Show UNSPSC/ECL@SS
£ 176.36 excl. VAT
/ Each
£ 211.63 incl. VAT
- Delivery usually within ( 7 ) days
