KIMTECH 7622 PROCESS WIPERS 1/4 FOLD BLUE PK12


Kimtech™ Process Wipers 7622 - 1 pack x 35 1/4 folded sheets, blue

References
kimtech:7622
rubix:347384
manufacturer :07622000
ean:5033848004294
brand logo
brand logo
Technical specifications
ColourBlue
Main materialOther
See all Specifications

Product details : KIMTECH 7622 PROCESS WIPERS 1/4 FOLD BLUE PK12


Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, we applied our expertise and wiping technology to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs. Kimtech™ Process Wipers are designed to be strong, low-linting and 100% silicon-free, they are the perfect product for repeat use with cleaning chemicals and solvents. Individual sheet size 38.1cm (L) x 49cm (W). 1 pack x 35 1/4 folded sheets, blue (35 total)

Technical specifications


Attributes
ColourBlue
Main materialOther
Secondary colourBlue
Material100% Silicon-Free
Show UNSPSC/ECL@SS
£ 168.63 excl. VAT
/ Each
£ 202.36 incl. VAT
  • In stock: Next day delivery