WYPALL 7301 L20 WIPING PAPER JUMBO ROLL EXTRA WIDE BLUE 2PLY
WypAll® L20 Extra+ Wiper Large Roll 7301 - 1 roll x 500 sheets, 2 ply, blue
See technical informationSee documentsReferences
Wypall:7301
Rubix:140093
Manufacturer :7301
EAN:5033848003525

Documents
Product details : WYPALL 7301 L20 WIPING PAPER JUMBO ROLL EXTRA WIDE BLUE 2PLY
The WypAll® L20 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. This product is certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. The WypAll® L20 Extra+ Wiper Large Roll 7301 is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. These wipers come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping. Individual sheet size 38cm (L) x 33cm (W).Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155). 1 roll x 500 sheets, 2 ply, blue (500 total)
Applications
Light Duty Cleaning
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | airflex |
| Material | airflex™ technology |
Show UNSPSC/ECL@SS
£ 33.47 excl. VAT
/ Each
£ 40.16 incl. VAT
- In stock: Next day delivery
