WYPALL 8387 X70 CLOTHS 1/4 FOLD WHITE 12X76 SHEETS
WypAll® X70 Cloths 8387 - 1 packs x 76 1/4 fold cloths, 1 ply, white
See technical informationReferences
Wypall:8387
Rubix:2001052
Manufacturer :8387
EAN:10036000412007






Product details : WYPALL 8387 X70 CLOTHS 1/4 FOLD WHITE 12X76 SHEETS
The WypAll® X70 Range has been specially designed for medium duty wiping tasks, especially where absorbency is key. WypAll® X70 absorbs oil and water 3 times faster than laundered cloths. Even when wet, it stays strong and keeps its shape. Leading the way in absorbency, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is lightweight, absorbs quickly, helping to reduce residue and allow versatile cleaning across a variety of tasks, so your surfaces are ready to perform. Perfect for use in industrial manufacturing. Supplied as quarter-fold cloths in a poly pack helping to provide protection from grime/dirt touching the product. Single sheet dispensing, to control usage, reduce waste and provide access to protected cloths. Individual sheet size 30.5cm (L) x 31.8cm (W).Compatible with WypAll® cloth Dispenser (product code 7969). 1 packs x 76 1/4 fold cloths, 1 ply, white (76 total)
Technical specifications
Attributes
| Colour | white |
|---|---|
| Material | cloth |
Show UNSPSC/ECL@SS
£ 229.39 excl. VAT
/ Each
£ 275.27 incl. VAT
- Usually arrives within 14 working days
