WYPALL 7426 L30 INDUSTRIAL WIPING PAPER JUMBO ROLL XWIDE 3PLY BLUE
WypAll® Industrial Wiping Paper L30 Jumbo Roll - Extra Wide 7426 - 1 roll x 670 sheets, 3 ply, blue
See technical informationReferences
Wypall:7426
Rubix:140092
Manufacturer :7426
EAN:5033848003549

Product details : WYPALL 7426 L30 INDUSTRIAL WIPING PAPER JUMBO ROLL XWIDE 3PLY BLUE
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This blue, 3 ply, single use Extra Wide Industrial Jumbo Roll has a wider sheet for demanding heavy-duty tasks. The roll is perfect soaking up industrial spills and wiping oily or dirty parts and surfaces. Our unique Airflex™ technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146,6154 & 6155). Individual sheet size 38cm (L) x 37cm (W).
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | airflex |
| Material | airflex™ technology |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
- In stock: Next day delivery
