References
SMC:KKA3S-02F
Rubix:123A2012
Manufacturer :KKA3S-02F
EAN:3618036075410

Technical specifications
| Connection 1 | rc 1/4 |
|---|---|
| Material | stainless steel 304 (sus304) |
Documents
Product details : SMC KKA3S-02F S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Female thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.
Body Size: 3 (1/8)
Port Size: Rc 1/4
Built-in Check Valve: w/Check Valve
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.
Body Size: 3 (1/8)
Port Size: Rc 1/4
Built-in Check Valve: w/Check Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x41x20 mm |
|---|---|
| Logistic Weight | 49 g |
| Connection 1 | rc 1/4 |
| Material | stainless steel 304 (sus304) |
| Profile | s-coupler (kka series) |
| Max. temperature | 150 °C |
| Weight | 0.0472 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ Each
£ 63.60 incl. VAT
- Delivery usually within ( 4 ) days