SMC KKA4P-03M S/S COUPLING


KK S Coupler

References
smc:KKA4P-03M
rubix:133A3017
brand logo
brand logo
Technical specifications
MaterialStainless steel
See all Specifications

Product details : SMC KKA4P-03M S/S COUPLING


S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Male thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.

Body Size: 4 (1/4)
Port Size: R 3/8
Built-in Check Valve: w/Check Valve

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x43x20 mm
Logistic Weight45 g
MaterialStainless steel
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
  • Delivery usually within ( 4 ) days