Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
NORGREN 100220400 PFIT 4MM STR STEM CONNECTOR
NORGREN 100220400 PFIT 4MM STR STEM CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100220400
rubix:
118A2315
Technical specifications
Material
Nickel-Plated Brass;NBR (Seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100220400 PFIT 4MM STR STEM CONNECTOR
Connection 4 Pneufit
Technical specifications
Attributes
Material
Nickel-Plated Brass;NBR (Seal)
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 531641 COUPLING SOCKET KD4-N-9
SMC KK2P-23E S COUPLER
SMC KK4P-12L MALE CONN ONE TOUCH 12MM ELBOW
PCL ADAPTOR MALE 3/8 INCH ACA2661
SMC KK3P-02MS FITTING
FESTO 8059267 NPHS-D6-P-G14
SMC KK4P-02MS FITTING
SMC KK130P-04MS S COUPLER
LEGRIS 6693 25 21 WALL BRACKET 25MM BALL VALVE 45DEG 1/2IN BSPP
NORGREN 233210028 COUPLING G 1/4 MALE
CAMOZZI QRC-SOCKET-6/4 5054-6/4
FESTO 531660 QUICK COUPLING PLUG KS2-M5-I
NORGREN C00041200 PFITC 12MM PLUG MALE
SMC KK6P-03MS FITTING
SMC KK130P-01MS S COUPLER