References
SMC:KKA6P-06M
Rubix:123A9548
EAN:3618036074857

Technical specifications
| Connection 1 | r 3/4 |
|---|---|
| Material | stainless steel 304;nbr;fluororubber |
Documents
Product details : SMC KKA6P-06M S-COUPLER STAINLESS STEEL
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x50x35 mm |
|---|---|
| Logistic Weight | 116 g |
| Connection 1 | r 3/4 |
| Material | stainless steel 304;nbr;fluororubber |
| Profile | kka6p |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 67.69 excl. VAT
/ Each
£ 81.23 incl. VAT
- Delivery usually within ( 19 ) days