Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
AVENTICS CYL PLATE COUPLING 1827001632
AVENTICS CYL PLATE COUPLING 1827001632
Flexible couplings
References
aventics:
1827001632
rubix:
156A7205
Technical specifications
Material
Galvanized Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS CYL PLATE COUPLING 1827001632
Strengths
To mount on cylinder PRA, TRB, CCL-IS/-IC, CCI, SSI, KPZ, 167, CVI, RPC, ITS
Applications
To mount on cylinder
Technical specifications
Attributes
Material
Galvanized Steel
Profile
PM7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.90
excl. VAT
/
Each
£
95.88
incl. VAT
Delivery usually within (
5
) days
Add to cart
Check our products from related categories
SMC KK6P-16L MALE CONN ONE TOUCH 16MM ELBOW
PCL XF ADAPTOR HOSE TAILPIECE 10MM AA7112
SMC KK6P-12L FITTING
SMC KK3P-02F CLEAN ONE-TOUCH FITTINGS
FESTO 531637 COUPLING SOCKET KD4-3/8-I
SMC KDM10-08 MULTI CONNECTOR
PCL AIRFLOW TWIN COUPLING AC6103
SMC KK3P-06H FITTING
MECALINE 880682 EURO PROFILE SAFETY COUPLING FEMALE G 1/2IN
SMC KK4P-06E FITTING
FESTO 8059276 QUICK COUPLING SOCKET
SMC KK130P-11B S COUPLER
PCL STANDARD ADAPTOR HOSE TAILPIECE 1/4 INCH (6.35MM) ACA1793
SMC KKA3S-03F S/S COUPLING
AVENTICS 1823386019