SMC KK130S-04F S COUPLER


KK130P S-Coupler

References
smc:KK130S-04F
rubix:213A9783
brand logo
brand logo
Technical specifications
Connection 1R 1/2
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
See all Specifications

Product details : SMC KK130S-04F S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Female Thread.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.

Type: S (Socket)
Piping Port Size: Rc 1/2

Technical specifications


Attributes
Logistic Weight117 g
Connection 1R 1/2
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
ProfileKK130
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
  • In stock: Next day delivery