Grooved and lock nut Timken KM11, Female thread: M55 x 2 | Nominal diameter (metric): 55 mm
Timken Metric Locknut KM
See technical informationSee documentsReferences
Timken:KM11
Rubix:100A1145
EAN:0087796028555

Documents
Product details : TIMKEN KM11 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x94x19 mm |
|---|---|
| Logistic Weight | 160 g |
| Packaged dimensions (D x W x H) | 94x94x19 mm |
| Package weight | 160 g |
| Nominal diameter (metric) | 55 mm |
| Female thread | m55 x 2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 75 mm |
| Diameter across flats | 56 mm |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- In stock: Next day delivery
