SKF Grooved nut HML
Nominal diameter (metric) | 201 mm |
---|---|
Female thread | Tr 205x4 |
Logistics dimensions (L x W x H) | 30x250x250 mm |
---|---|
Logistic Weight | 3200 g |
Nominal diameter (metric) | 201 mm |
Female thread | Tr 205x4 |
Thread-cutting pitch | 4 mm |
Outer diameter | 250 mm |
Diameter across flats | 205 mm |
Width | 30 mm |
Series | HML |
Usually arrives within 14 working days