CLAMP NUTS
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | m 55x2 |
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | m 55x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 98 mm |
Diameter across flats | 98 mm |
Width | 32 mm |
Weight | 1.17 kg |
Series | zma55/98 |
Usually arrives within 14 working days