CLAMP NUTS
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | m35x1,5 |
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | m35x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 53 mm |
Diameter across flats | 38 mm |
Width | 20 mm |
Weight | 0.19 kg |
Series | kmta7 |
In stock: Next day delivery