SMC KPQH08-02 ONE TOUCH FITTING FOR CLEAN ROOM
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQH08-02
Rubix:2606610
EAN:3618036071429

Technical specifications
| Material | brass (electroless nickel plated) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : SMC KPQH08-02 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø8
Connection: R 1/4
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø8
Connection: R 1/4
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | brass (electroless nickel plated) |
| Connection 1 | r 1/4 |
| Profile | h (male connector, straight union) |
| Max. temperature | 80 °C |
| Type | male connector |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 24 ) days