Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 8-G3/8IN 853233
MECALINE MALE 90 ELBOW 8-G3/8IN 853233
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853233
rubix:
208A5118
ean:
3660338093968
Technical specifications
Connection 1
G3/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 8-G3/8IN 853233
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4
LEGRIS-3609-06-13
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
CAMOZZI TECHNOPOLYMER-SIN BANJO-6MM TUBE-1/8 THREAD 7622 6-1/8
SMC KQ2S06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
MECALINE MALE 90 ELBOW 12-G1/2IN 853239
SMC KQ2H10-03NS NICKEL PLATED BRASS FITTING R RC 3/8 MALE THREAD I 10
MECALINE PUSH IN MALE STUD-8MM-G3/8IN 883851
FESTO 153005 PUSH-IN FITTING QS-1/4-8
AVENTICS R412004900
MECALINE 842927 MALE TEE MM 10 G3/8IN
LEGRIS LF3600 BRASS FITTING 3609 08 13
MECALINE 883977 PUSH IN MALE STUD-6MM-1/4 PTFE SEAL
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
SMC KQ2T04-U02A ONE-TOUCH FITTING