FESTO 578288 PUSH-IN L-FITTING NPQH-L-G38-Q10-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G38-Q10-P10
Rubix:116A1705
Manufacturer :578288
EAN:4052568059910

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 578288 PUSH-IN L-FITTING NPQH-L-G38-Q10-P10
Push-in L-fitting NPQH-L-G38-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 38,5 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ 10 pieces
£ 64.80 incl. VAT
- Delivery usually within ( 2 ) days