FACOM RT8 RT HEX BIT SOCKET 1/4 INCH DRIVE 8MM
RT- 1/4" for 6-point metric-size screwdriver sockets
See technical informationReferences
Facom:RT.8
Rubix:2003327
EAN:3148515141904



Product details : FACOM RT8 RT HEX BIT SOCKET 1/4 INCH DRIVE 8MM
RT- 1/4" for 6-point metric-size screwdriver sockets
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x20x15 mm |
| Package weight | 21 g |
| Square drive adapter | 1/4 '' |
| Length | 37 mm |
| Diameter | 11.3 mm |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 14 ) days
