ROEBUCK 880312 1/2IN DRIVE HEX BIT SOCKET 6MM-LONG SERIES
1/2" hex bit socket long series
See technical informationSee documentsReferences
Superseded Ref:7842845
Roebuck:880312
Rubix:226A9017
EAN:3660338337321

Documents
Product details : ROEBUCK 880312 1/2IN DRIVE HEX BIT SOCKET 6MM-LONG SERIES
Standard: ISO 1174-1
Chrome-vanadium steel socket.
Chrome-vanadium steel socket.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- In stock: Next day delivery
