Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
STAHLWILLE 13180010 543 BIT HOLDER 1/2 INCH DRIVE 5/16 BITS
STAHLWILLE 13180010 543 BIT HOLDER 1/2 INCH DRIVE 5/16 BITS
543 Bit holder
References
stahlwille:
13180010
rubix:
4527282
ean:
4018754103874
Technical specifications
Square drive adapter
1/2 - 5/16
''
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13180010 543 BIT HOLDER 1/2 INCH DRIVE 5/16 BITS
543 Bit Holder, 5/16 Bits
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
23
x
40
mm
Logistic Weight
65
g
Square drive adapter
1/2 - 5/16
''
Length
38
mm
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.64
excl. VAT
/
Each
£
31.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 3/8 BIT HOLDER EF.J
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T15 880293
FACOM RX.10 RX TORX BIT SOCKET 1/4 INCH DRIVE T10
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 19MM 880328
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T25 880303
FACOM RX.27 RX TORX BIT SOCKET 1/4 INCH DRIVE T27
FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40
"WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
FACOM RT SOCKET HEX BIT 1/4 INCH DRIVE A/F
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
FACOM KT14A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 14MM
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
FACOM KT.22A 3/4' SOCKET BIT HEXAGONAL 22MM
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
FACOM RX.20 RX TORX BIT SOCKET 1/4 INCH DRIVE T20