L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 27x281,6x281,6 mm |
---|---|
Logistic Weight | 2310 g |
Type | Angle ring |
Inner diameter | 240.07 mm |
Outer diameter | 281.6 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | HJ10 |
Material | Steel |
Usually arrives within 14 working days