References
FAG:HJ1044
Rubix:274A7691
Manufacturer :0191814180000
EAN:4012801329156

Product details : FAG HJ1044 ANGLE RINGS
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x262x262 mm |
|---|---|
| Logistic Weight | 2170 g |
| Type | angle ring |
| Inner diameter | 220.07 mm |
| Outer diameter | 261.7 mm |
| Width | 27 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 600.05 excl. VAT
/ Each
£ 720.06 incl. VAT
- Delivery usually within ( 7 ) days
