Eccentric collar
Type | ccentric locking collar for radial insert ball bearing |
---|
Logistic Weight | 50 g |
---|---|
Type | ccentric locking collar for radial insert ball bearing |
Inner diameter | 20.1 mm |
Outer diameter | 33 mm |
Width | 13.6 mm |
Bearing Clearance | cn |
Series | srg |
Usually arrives within 14 working days