References
FAG:HJ230-E
Rubix:238A2743
Manufacturer :0191823090000
EAN:4012801371773

Documents
Product details : FAG HJ230-E L-SECTION RING
Angular section ring
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Type | filter element |
| Inner diameter | 150 mm |
| Outer diameter | 193.1 mm |
| Width | 19.5 mm |
Show UNSPSC/ECL@SS
£ 381.22 excl. VAT
/ Each
£ 457.46 incl. VAT
- Usually arrives within 14 working days
