References
FAG:HJ232-E
Rubix:274A7697
Manufacturer :0383833140000
EAN:4012801217620

Product details : FAG HJ232-E ANGLE RINGS
Angular section ring
Technical specifications
Attributes
| Logistic Weight | 1527 g |
|---|---|
| Type | l-section ring |
| Inner diameter | 159.02 mm |
| Outer diameter | 206.8 mm |
| Width | 20.65 mm |
Show UNSPSC/ECL@SS
£ 410.70 excl. VAT
/ Each
£ 492.84 incl. VAT
- Usually arrives within 14 working days
