References
Teroson:MS 939 WH CR 290ML
Rubix:1267860
Manufacturer :2448669
EAN:4058093021071



Documents
Product details : TEROSON MS 939 WHITE 290ML 2969792
TEROSON MS 939 is an industrial elastomeric bonding adhesive that offers high versatility. The product demonstrates both high strength and good elasticity. TEROSON MS 939 meets the damp heat test for the solar industry and the UL listing for electrical equipment. It has excellent weathering resistance.
Strengths
very versatile
high strength
good elasticity
excellent weathering and UV resistance
Applications
Highly versatile, industrial, elastic bonding adhesive with fast skin formation. Also demonstrates high strength and excellent weathering resistance.
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- In stock: Next day delivery