SPARTEX 652444 ROLLFORGED HSS MORSE TAPER SHANK DRILL 20 MM

Laminated hss drill bits with taper shank

See technical informationSee documents
References
Spartex:652444
Rubix:216A5639
EAN:3660338002946
DRILL ROLL-FORGED - HSS - MORSE TAPER SHANK Drilling diameter mm 20,00
Technical specifications
Drilling diameter20 mm
Total length238 mm
Length of cut140 mm
See all Specifications
Documents

Product details : SPARTEX 652444 ROLLFORGED HSS MORSE TAPER SHANK DRILL 20 MM


Laminated HSS morse taper shank drill bit. .
Use: .
- stationary maintenance machines .
- low-alloy steels

Technical specifications


Attributes
Drilling diameter20 mm
Total length238 mm
Length of cut140 mm
Shank typetapered
Din standarddin 345
Internal coolingno
Taper shankcm 2
Body materialhss
Tip angle118 °
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
  • Usually arrives within 14 working days