Lance for high-pressure cleaner
Filter Options
Categories
lance for high-pressure cleaner (14)
Brand
draper
(3)
kärcher
(11)
13 Product(s) with 14 variant(s):
KARCHER 4.112-000.0 SPARE SPRAY LANCE
- kärcher:4.112-000.0
- rubix:80990054
- manufacturer :4.112-000.0
- ean:4054278173962
- In stock: Next day delivery
- Length:1050 mm
£ 130.61 excl. VAT
/ Each
KARCHER 4.760-660.0 JET PIPE MP47606600
- kärcher:4.760-660.0
- rubix:4532863
- manufacturer :4.760-660.0
- ean:4039784416901
- In stock: Next day delivery
- Length:1050 mm
£ 130.61 excl. VAT
/ Each
KARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCE
- kärcher:4.112-007.0
- rubix:203A8254
- manufacturer :4.112-007.0
- ean:4054278173986
- Usually arrives within 14 working days
- Length:600 mm
£ 100.38 excl. VAT
/ Each
KARCHER JET PIPE 840MM 4.112-006.0
- kärcher:4.112-006.0
- rubix:169A9216
- manufacturer :4.112-006.0
- ean:4054278173979
- Usually arrives within 14 working days
- Length:840 mm
£ 106.96 excl. VAT
/ Each
KARCHER 6.394-654.0 FLEXIBLE LANCE 1050MM
- kärcher:6.394-654.0
- rubix:80068399
- manufacturer :6.394-654.0
- ean:4039784400238
- Usually arrives within 14 working days
- Length:1050 mm
£ 307.10 excl. VAT
/ Each
KARCHER 47606670 4.760-667.0 250MM SPRAY LANCE
- kärcher:4.760-667.0
- rubix:80167767
- manufacturer :4.760-667.0
- ean:4039784416963
- Usually arrives within 14 working days
- Length:250 mm
£ 64.44 excl. VAT
/ Each
KARCHER 47606650 SPARE PART LANCE
- kärcher:47606650
- rubix:80013716
- ean:4039784416956
- Usually arrives within 14 working days
- Length:550 mm
£ 76.77 excl. VAT
/ Each
DRAPER 14438 TURBO WORK LANCE
- draper:14438
- rubix:381A8071
- manufacturer :14438
- ean:5010559144389
- Delivery usually within ( 7 ) days
- Length:476 mm
£ 76.88 excl. VAT
/ Each
KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
- kärcher:4.112-021.0
- rubix:208A2113
- manufacturer :4.112-021.0
- ean:4054278253299
- Usually arrives within 14 working days
- Length:2050 mm
£ 171.32 excl. VAT
/ Each
KARCHER 41120270 ROTATING SPRAY LANCE 250MM
- kärcher:4.112-027.0
- rubix:210A9114
- manufacturer :4.112-027.0
- ean:4054278256900
- Usually arrives within 14 working days
£ 108.52 excl. VAT
/ Each
DRAPER 83824 LANCE FOR 83818 AND 83819
- draper:83824
- rubix:382A7899
- manufacturer :83824
- ean:5010559838240
- Delivery usually within ( 7 ) days
£ 20.26 excl. VAT
/ Each
DRAPER 53840 LANCE
- draper:53840
- rubix:382A3956
- manufacturer :53840
- ean:5010559538409
- Delivery usually within ( 7 ) days
£ 73.13 excl. VAT
/ Each
KARCHER 63946650 6.394-665-0 DOUBLE LANCE 960MM
- kärcher:6.394-665-0
- rubix:80192264
- manufacturer :6.394-665-0
- ean:4039784390782
- Usually arrives within 14 working days
£ 184.25 excl. VAT
/ Each














