KARCHER 47606670 4.760-667.0 250MM SPRAY LANCE
Non-swivel 250 mm lance for KARCHER HP cleaners
See technical informationReferences
Kärcher:4.760-667.0
Rubix:80167767
Manufacturer :4.760-667.0
EAN:4039784416963



Product details : KARCHER 47606670 4.760-667.0 250MM SPRAY LANCE
250 mm stainless steel lance. With manual threaded connection. Non-swiveling.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x120x60 mm |
|---|---|
| Logistic Weight | 257 g |
| Length | 250 mm |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 64.44 excl. VAT
/ Each
£ 77.33 incl. VAT
- Usually arrives within 14 working days
