KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
Lance, 2,050 mm, 300 bar, swivelling, ergonomic.
See technical informationReferences
Kärcher:02271224
Rubix:208A2113
Manufacturer :02271224
EAN:4054278253299




Product details : KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
Lances available in various lengths, in stainless steel with large threaded manual connection. Ergonomic handle for optimum handling and insulation. Swivels 360° under pressure. Max. temperature (Max. water temperature (°C)) : 155.
Technical specifications
Attributes
| Length | 2050 mm |
|---|---|
| Pressure | 300 bar |
Show UNSPSC/ECL@SS
£ 158.18 excl. VAT
/ Each
£ 189.82 incl. VAT
- Usually arrives within 14 working days
