KARCHER 4.760-660.0 JET PIPE MP47606600
HP ergonomic swivel spray gun 300 bar
See technical informationReferences
Kärcher:4.760-660.0
Rubix:4532863
Manufacturer :4.760-660.0
EAN:4039784416901



Product details : KARCHER 4.760-660.0 JET PIPE MP47606600
Spray guns available in different lengths, made of stainless steel with large threaded manual coupling. The ergonomic handle ensures optimum handling and insulation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1090x145x55 mm |
|---|---|
| Logistic Weight | 955 g |
| Length | 1050 mm |
| For model | hds 12/18-4 s *eu-i |
Show UNSPSC/ECL@SS
£ 130.61 excl. VAT
/ Each
£ 156.73 incl. VAT
- In stock: Next day delivery
