• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(317)
  • Floor cleaners(43)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. High-pressure washers
  5. Parts and accessories high-pressure washers
  6. Lance for high-pressure cleaner
  7. DRAPER 53840 LANCE

DRAPER 53840 LANCE

Draper

See technical information

References

Draper:53840
Rubix:382A3956
Manufacturer :53840
EAN:5010559538409
brand logo
brand logo

Product details : DRAPER 53840 LANCE


Lance for Pressure Washer 14434.

Technical specifications


Attributes
For model14434
Typelance for pressure washer
Show UNSPSC/ECL@SS
£ 73.13 excl. VAT
/ Each
£ 87.76 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

KARCHER JET PIPE 840MM 4.112-006.0KARCHER 63946650 6.394-665-0 DOUBLE LANCE 960MMKARCHER 4.112-000.0 SPARE SPRAY LANCEKARCHER 6.394-654.0 FLEXIBLE LANCE 1050MMKARCHER 41120270 ROTATING SPRAY LANCE 250MMKARCHER 47606620 4.760-662.02050MM ROTABLE LANCEDRAPER 83824 LANCE FOR 83818 AND 83819KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMICKARCHER 47606650 SPARE PART LANCEKARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCEKARCHER 47606670 4.760-667.0 250MM SPRAY LANCEDRAPER 14438 TURBO WORK LANCEKARCHER 4.760-660.0 JET PIPE MP47606600KARCHER 6.110-034.0 10MHIGH-PRESSUREHOSE 691100340KARCHER JET PIPE 840MM 4.112-006.0
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap