References
Kärcher:6.394-654.0
Rubix:80068399
Manufacturer :6.394-654.0
EAN:4039784400238



Product details : KARCHER 6.394-654.0 FLEXIBLE LANCE 1050MM
1050 mm flexible lance with variable bend from 20° to 140°, ideal for cleaning difficult to reach areas, e. g. gutters, car roofs, underbodies or wheel arches.
Technical specifications
Attributes
| Length | 1050 mm |
|---|---|
| For model | hd 6/15 g classic;hd 7/11-4 cage classic;hd 7/20 g classic;hd 8/23 g classic;hd 9/25 g classic;hg 43;hg 64;hd 5/11 c;hd 5/11 c (110v);hd 830 bs |
| Male thread | 1.5 '' |
| Pressure | 210 bar |
| Type | flexible lance |
Show UNSPSC/ECL@SS
£ 283.56 excl. VAT
/ Each
£ 340.27 incl. VAT
- Usually arrives within 14 working days
