TEGERA 106 LEATHER GLOVE 7 S


Leather glove TEGERA 106

References
tegera:106-7
rubix:386A0210
ean:7392626017245
brand logo
brand logo
Technical specifications
Size7
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 106 LEATHER GLOVE 7 S


TEGERA® 106, Leather glove, half-lined, 1,0-1,1 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work

Strengths

Reinforced fingers and thumbs, reinforced index finger;

Applications

Public works buildings, construction work, soil preparation work, metal work, mining work, work in the wood industry.

Technical specifications


Attributes
Size7
CoatingLeather
Abrasion resistance level2
Main materialLeather
ColourBlue
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
  • Usually arrives within 14 working days