Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 680 LEATHER GLOVE 10 XL
TEGERA 680 LEATHER GLOVE 10 XL
Leather glove TEGERA 680
References
tegera:
680-10
rubix:
386A1227
ean:
7392626068001
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 680 LEATHER GLOVE 10 XL
TEGERA® 680, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PORTWEST A120 PU PALM GLOVE BLACK 3131X S/7
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 10/XXL
TEGERA 883A SYNTHETIC GLOVE 9 L
TEGERA 360 LEATHER GLOVE 9 L
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
TEGERA 8127 TEXTILE GLOVE 10 XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
TEGERA 431 SYNTHETIC GLOVE CRF 5 2XS
GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 6 XS
PROGARM 2707-KHA-09 GREEN G-TEK ARC GLOVES 9/L
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 8833 SYNTHETIC GLOVE 7 S