TEGERA 117 LEATHER GLOVE 7 S


Leather glove TEGERA 117

References
tegera:117-7
rubix:386A0234
ean:7392626010611
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingWithout
Cold protection (EN 511)01X
See all Specifications

Product details : TEGERA 117 LEATHER GLOVE 7 S


TEGERA® 117, Leather glove, winter-lined, 0,6-0,8 mm full grain goatskin of top quality, polyester, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
brand logo

Technical specifications


Attributes
Size7
CoatingWithout
Cold protection (EN 511)01X
Main materialPolyester
ColourGrey
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
  • Usually arrives within 14 working days