TEGERA 335 LEATHER GLOVE 10 XL


Leather glove TEGERA 335

References
tegera:335-10
rubix:236A4643
ean:7392626072053
brand logo
brand logo
Technical specifications
Size10
CoatingWithout
Cold protection (EN 511)12X
See all Specifications

Product details : TEGERA 335 LEATHER GLOVE 10 XL


TEGERA® 335, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work

Technical specifications


Attributes
Size10
CoatingWithout
Cold protection (EN 511)12X
Main materialPolyester
MaterialPolyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
  • Usually arrives within 14 working days