Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 296 LEATHER GLOVE 8 M
TEGERA 296 LEATHER GLOVE 8 M
Leather glove TEGERA 296
References
tegera:
296-8
rubix:
386A0723
ean:
7392626058125
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
221
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 296 LEATHER GLOVE 8 M
TEGERA® 296, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
221
Main material
Polyester
Colour
Black
Secondary colour
White
Material
Polyester/neoprene/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.10
excl. VAT
/
Each
£
32.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 8/M
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
PORTWEST GL14BLK THINSULATE FINGERLESS KNIT GLOVE (BLACK)
TRAFFIGLOVE TG105 THERMAL LINER GLOVE RED ONE SIZE
REGATTA TRG202 800 THERMAL FINGERLESS MITTS BLACK Single
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL
TEGERA 191 LEATHER GLOVE 8 M
TEGERA 235 LEATHER GLOVE 8 M
TEGERA 335 LEATHER GLOVE 8 M
TEGERA 9127 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8810 SYNTHETIC GLOVE INFINITY 7 S
GISS 882881 THERMAL UNDERGLOVE UTVIK SIZE 10
TEGERA 56 LEATHER GLOVE 10 XL