Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 166 LEATHER GLOVE 7 S
TEGERA 166 LEATHER GLOVE 7 S
Leather glove TEGERA 166
References
tegera:
166-7
rubix:
386A0486
ean:
7392626023758
Technical specifications
Size
7
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 166 LEATHER GLOVE 7 S
TEGERA® 166, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for fine assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 8800 SYNTHETIC GLOVE INFINITY 11 2XL
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 7 PK1
TEGERA 8128 TEXTILE GLOVE 9 L
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 9
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 10/XL
TEGERA 9250 TEXTILE GLOVE 10 XL
TEGERA 887 SYNTHETIC GLOVE 8 M
TEGERA 866 SYNTHETIC GLOVE 9 L
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
TEGERA 925 TEXTILE GLOVE 10 XL
TEGERA 887 SYNTHETIC GLOVE 7 S
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 10 PK1