Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
TRAFFISAFE TG1170/10 CUT 1 NYLON FLAT NITRILE GLOVES RED
References
traffiglove:
TG1170/7
rubix:
239A5519
ean:
5055681014827
Technical specifications
Size
7
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
A lightweight X-Dura flat nitrile palm coated glove with high stretch comfort liner and generous cuff length. Delivering extended wear life and all day comfort.
Technical specifications
Attributes
Size
7
Coating
nitrile
Abrasion resistance level
4
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
TEGERA 866 SYNTHETIC GLOVE 7 S
ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 9
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 919 TEXTILE GLOVE 7 S
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
GISS 855072 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 11
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 5 2XS
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11
GISS 894408 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 7