Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 25 LEATHER GLOVE 10 XL
TEGERA 25 LEATHER GLOVE 10 XL
Leather glove TEGERA 25
References
tegera:
25-10
rubix:
80258309
ean:
7392626022140
Technical specifications
Size
10
Coating
Without
Main material
Cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 25 LEATHER GLOVE 10 XL
TEGERA® 25, Leather glove, half-lined, 0,8-0,9 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 7 S
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 8/L
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 10 PK1
TEGERA 166 LEATHER GLOVE 10 XL
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 6
TEGERA 5114 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 777 SYNTHETIC GLOVE 9 L
TEGERA 723A SYNTHETIC GLOVE 11 2XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 9/L
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 9 PK1
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 9 PK1
TEGERA 860 SYNTHETIC GLOVE 11 2XL
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1