Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 166 LEATHER GLOVE 10 XL
TEGERA 166 LEATHER GLOVE 10 XL
Leather glove TEGERA 166
References
tegera:
166-10
rubix:
386A0484
ean:
7392626023789
Technical specifications
Size
10
Coating
Without
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 166 LEATHER GLOVE 10 XL
TEGERA® 166, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for fine assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Leather
Packaging
12
Material
Leather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 8128 TEXTILE GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
TEGERA 25 LEATHER GLOVE 10 XL
TEGERA 671 LEATHER GLOVE 10 XL
TEGERA 873 SYNTHETIC GLOVE 6 XS
TEGERA 873 SYNTHETIC GLOVE 9 L
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
TEGERA 106 LEATHER GLOVE 15 6XL
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 9
TEGERA 290 LEATHER GLOVE 12 3XL
PORTWEST A697 GLOVES PK2
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 10 PK1