Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 723A SYNTHETIC GLOVE 11 2XL
TEGERA 723A SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
723A-11
rubix:
386A1295
ean:
7340118349831
Technical specifications
Size
11
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 723A SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 10
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
TEGERA 465A SYNTHETIC GLOVE 7 S
PORTWEST A120 PU PALM GLOVE WHITE 3131X M/8
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 9
Portwest A310GRWXL Flexo Grip Glove GreyWh SIZE XL
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 7 PK1
TEGERA 890 SYNTHETIC GLOVE 6 XS
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
TEGERA 8800 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 779 SYNTHETIC GLOVE 9 L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 7
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
PORTWEST A150K8RXL FORTIS GRIP GLOVE BLACK SIZE XL