GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11


G-nbr one handling gloves

References
giss:863293
rubix:200A3616
ean:3660338178900
GLOVES G-NBR ONE Size 11
brand logo
brand logo
Technical specifications
Size11
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11


Gloves knitted in interlock cotton, ¾ nitrile coating on palm and back.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The Nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Shipping and reception, assemblies and inspection of motor parts, garbage collection, manipulation of sheet metals and light metals, stamping operations, general material handling.

Strengths

• Comfortable glove thanks to its cotton support and aerated back for better breathability
• The Nitrile coating provides excellent performances in oily and greasy environments

Applications

• Shipping , assemblies and inspection of motor parts, garbage collection, manipulation of sheet metals and light metals, stamping operations, general material handling
brand logo

Technical specifications


Attributes
Size11
Coatingnitrile
Abrasion resistance level4
Main materialcotton
ESDno
Usage environmentoily or greasy
Materialinterlock cotton
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • In stock: Next day delivery