Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 671 LEATHER GLOVE 7 S
TEGERA 671 LEATHER GLOVE 7 S
Leather glove TEGERA 671
References
tegera:
671-7
rubix:
386A1218
ean:
7392626030701
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 671 LEATHER GLOVE 7 S
TEGERA® 671, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 8851 OIL GRIP 4X11A GLOVES 10 XL
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10
TEGERA 671 LEATHER GLOVE 8 M
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 9
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11
PROGARM 2707-KHA-09 GREEN G-TEK ARC GLOVES 9/L
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 10
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) M
TEGERA 779 SYNTHETIC GLOVE 10 XL
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
PORTWEST A199 ANTISTATIC PU PALM GLOVE GREY/WHITE PAIR SIZE S
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 9 PK1