Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA 89 LEATHER GLOVE 11 2XL
Leather glove TEGERA 89
References
tegera:
89-11
rubix:
386A2079
ean:
7392626062801
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA® 89, Leather glove, unlined, 0,8-0,9 mm full grain pigskin, cotton, Cat. II, reinforced index finger, reinforced thumb
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PORTWEST AP62G8RL DERMIFLEX AQUA GLOVE GREYBK SIZE L
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 7
PORTWEST A120 PU PALM GLOVE WHITE 3131X XS/6
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 321 SYNTHETIC LEATHER GLOVE 11 2XL
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 11 PK1
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 767 TEXTILE GLOVE 10 XL
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 8
PORTWEST A120 PU PALM GLOVE BLACK 3131X L/9
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 7/S
ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 8
TEGERA 8851 OIL GRIP 4X11A GLOVES 10 XL
TEGERA 340 LEATHER GLOVE 8 M