Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 297 LEATHER GLOVE 8 M
TEGERA 297 LEATHER GLOVE 8 M
Leather glove TEGERA 297
References
tegera:
297-8
rubix:
386A0726
ean:
7392626040106
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 297 LEATHER GLOVE 8 M
TEGERA® 297, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, neoprene, spandex, Thinsulate™ 100g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
111
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.77
excl. VAT
/
Each
£
27.32
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 10 PK1
TEGERA 4640 TEXTILE GLOVE 7 S
TEGERA 595 LEATHER GLOVE 12 3XL
PORTWEST A140ORBXXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XXL
TEGERA 117 LEATHER GLOVE 6 XS
PORTWEST GL14BLK THINSULATE FINGERLESS KNIT GLOVE (BLACK)
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 191 LEATHER GLOVE 7 S
TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A146 ARTIC WINTER GLOVE BLACK SIZE 9/L
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 417 SYNTHETIC LEATHER GLOVE 10 XL