Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA 235 LEATHER GLOVE 11 2XL
Leather glove TEGERA 235
References
tegera:
235-11
rubix:
386A0626
ean:
7392626062955
Technical specifications
Size
11
Coating
without
Cold protection (EN 511)
11x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA® 235, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
11
Coating
without
Cold protection (EN 511)
11x
Main material
polyester
Material
polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 868089 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 8
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L
TEGERA 295 LEATHER GLOVE 12 3XL
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 56 LEATHER GLOVE 11 2XL
TEGERA 191 LEATHER GLOVE 8 M
TEGERA 683A SYNTHETIC GLOVE 8 M
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 7
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
GISS 882880 THERMAL UNDERGLOVE UTVIK SIZE 9
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 57 LEATHER GLOVE 10 XL