PORTWEST A146 COLD 15 NITRILE SANDY 3/4 DIPPED GLOVES 4242X BLACK L
PORTWEST A146 ARCTIC WINTER GLOVE BLACK
See technical informationSee documentsReferences
Portwest:A146BKRL
Rubix:211A0519
EAN:5036108199334

Documents
Product details : PORTWEST A146 COLD 15 NITRILE SANDY 3/4 DIPPED GLOVES 4242X BLACK L
Twin liner traps in heat. A 3/4 nitrile sandy dipping offers greater protection to the fingers and improved liquid protection. Open back for breathability. 250°C Contact heat protection. A fantastic glove for a wide range of industries.
Strengths
•Specially designed for use in cold conditions
Twin liner traps in heat through increased insulation
Provides contact heat protection up to 250°C for 15 seconds
Flexible sandy nitrile coating offers great grip in wet and dry conditions
3/4 dipped for increased protection
Superb abrasion and tear resistance
15 gauge liner provides the best balance of dexterity and durability
OEKO-TEX® STANDARD 100 approved
Breathable seamless liner
CE certified
Retail tag which aids presentation for retail sales
Low linting construction for minimal contamination
Twin liner traps in heat through increased insulation
Provides contact heat protection up to 250°C for 15 seconds
Flexible sandy nitrile coating offers great grip in wet and dry conditions
3/4 dipped for increased protection
Superb abrasion and tear resistance
15 gauge liner provides the best balance of dexterity and durability
OEKO-TEX® STANDARD 100 approved
Breathable seamless liner
CE certified
Retail tag which aids presentation for retail sales
Low linting construction for minimal contamination
Technical specifications
Attributes
| Size | l |
|---|---|
| Cold protection (EN 511) | x2x |
| Main material | nylon |
| Food contact | no |
| Packaging | 144 carton |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | polyester;acrylic;elastic;nitrile sandy |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- In stock: Next day delivery